Shop All Ball Valves
This Product is Discontinued
Asahi
2" Thread PVC Ball Valve 2-Way (Discontinued)
Mfr # 172016020
Zoro # G6161535
Free Shipping & Returns
This Product is Discontinued
Key Features
- Pipe Size 2"
- Body Material PVC
- Body Style 2-Way
- Tube Size 2"
- Voltage 120 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asahi
- MFR # 172016020
- Zoro # G6161535
- Country of Origin Japan
- Category Ball Valves
Dimensions
Pipe Size | 2" |
Tube Size | 2" |
Overall Length | 6.86 in |
Connection Size - Side 2 | 2 in |
Connection Size - Side 1 | 2 in |
Nominal Valve Size | 2 in |
Description
Electrically Actuated Two-Way Ball Valve, Ball Material PVC, Nominal Valve Size 2 in, Maximum Pressure - Operating 150 psi, Seat Material PTFE, Seal Material EPDM, Voltage 120V AC, Valve Construction One-Piece, Body Material PVC, Valve Ways 2-Way, Ball Port Style Full Port, Operating Temperature - Minimum 30 Degrees F, Stem Material PVC, Operating Temperature - Maximum 120 Degrees F, NEMA Enclosure Rating 4X
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.