Shop All Ball Valves
Asahi
2" Thread PVC Ball Valve 2-Way
Mfr # 161071020
Zoro # G6162497
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Body Material PVC
- Body Style Inline
- Tube Size 2"
- Seat Material PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Asahi
- MFR # 161071020
- Zoro # G6162497
- Country of Origin Japan
- Category Ball Valves
Dimensions
Pipe Size | 2" |
Tube Size | 2" |
Connection Size - Side 2 | 2 in |
Nominal Valve Size | 2 in |
Connection Size - Side 1 | 2 in |
Description
Manual Two-Way Ball Valve, Body Material PVC, For Media Water, Valve Construction One-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material PVC, Ball Port Style Full Port, Handle Type Tee, Connection Size - Side 1 2 in, Valve Ways 2-Way, Seal Material EPDM, Seat Material PTFE, Stem Material PVC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON 10 PK PTC Swivel Elbow, 1/4" MNPT, 3/8" OD, PK10 (2202-9)
- JONES STEPHENS 1-1/2" Black Union (B6570295)
- PARKER Run Tee Swivel, Brass, Silver (W171PLP-4-4)
- BEHRINGER CORPORATION Ball Valve, 3/8" NPT, 2-Way, 7,250 psi (BBV/T3H1D1F-M)
- ASAHI 2-1/2" Socket x Thread CPVC Ball Valve 2-Way (1614025)
- ASAHI 1/4" FNPT x Barb PVC Ball Valve 2-Way (1082002)
- ASAHI 3" Socket PVC Ball Valve 2-Way (1606030)
- ASAHI 1/4" MNPT x FNPT PVC Ball Valve 2-Way (1080002)
- ASAHI 1-1/2" Socket x Thread CPVC Ball Valve 2-Way (1613015)
- ASAHI 1/2" Socket x Thread PVC Ball Valve 2-Way (1601005)
- APOLLO VALVES 2-1/2" FNPT Bronze Ball Valve Inline (70LF10901)
- Asahi Valves