Shop All Ball Valves
Asahi
2" Socket x Thread PVC Ball Valve 2-Way
Mfr # 111605020
Zoro # G6162409
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Body Material PVC
- Body Style Inline
- Tube Size 2"
- Handle Type Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asahi
- MFR # 111605020
- Zoro # G6162409
- Country of Origin Japan
- Category Ball Valves
Dimensions
Pipe Size | 2" |
Tube Size | 2" |
Connection Size - Side 2 | 2 in |
Nominal Valve Size | 2 in |
Connection Size - Side 1 | 2 in |
Description
Manual Two-Way Ball Valve, Body Material PVC, For Media Water, Valve Construction One-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 230 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material PVC, Ball Port Style Full Port, Handle Type Tee, Connection Size - Side 1 2 in, Valve Ways 2-Way, Seal Material FKM, Seat Material PTFE, Stem Material PVC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX Tube Cutter, for SS, 1/8" - 1-3/4" (90730)
- LEGEND VALVE 3/4" BLACK CROSS (350-374C)
- CHICAGO FAUCET Tube (2500-019JKNF)
- PARKER 1/2" FNPT SS Cross (8 FX-SS)
- ASAHI 1-1/4" Socket PVC Ball Valve 2-Way (161070012)
- ASAHI 1/4" MNPT PVC Ball Valve 2-Way (1077002)
- ASAHI 2" Socket x Thread PVC Ball Valve 2-Way (1601020)
- ASAHI 1-1/2" Socket PVDF Ball Valve 2-Way (1626015)
- ASAHI 1" Socket x Thread PVC Ball Valve 2-Way (1601010)
- ASAHI Valve, Ball, T-21, 1/2", PVC, FKM, Flanged (1608005)
- LEGEND VALVE 3/4" T-1004 FULL PORT BV NL (101-014NL)
- Asahi Ball Valves