Shop All Check Valves
Asahi
2" Flanged Ball Check Valve, Material of Construction: PVC
Mfr # 1215020
Zoro # G6193929
product price: $332.99
/ea
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Connection Type Flanged x Flanged
- Body Material PVC
- Size 2"
- Length 8.43"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asahi
- MFR # 1215020
- Zoro # G6193929
- Country of Origin Japan
- Category Check Valves
Dimensions
Pipe Size | 2" |
Size | 2" |
Length | 8.43" |
Width | 6" |
Details
Connection Type | Flanged x Flanged |
Body Material | PVC |
Item | Ball Check Valve |
Max. Pressure | 150 psi |
Material of Construction | PVC |
Description
Uniseat/seal of EPDM or FKM. Ball is the only moving part. It unseats to permit flow in one direction but seals against seat to prevent backflow. May be used vertically or horizontally. Minimum shut-off of 5 psi. All sizes rated for full vacuum service. Solid thermoplastic ball.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET External Mixer Repair Kit (242.844.AB.1)
- VIEGA Viega ProPress 45 elbow, 1-1/2" x 1-1/2" (77038)
- NIBCO 3/8" NOM C Copper Union (633W 3/8)
- TOTO Dynamo Controller Unit From Tn781 60Sec (TH559EDV467)
- ASAHI 2-1/2" Flanged PVC Swing Check Valve (1201025)
- ASAHI 1" Flanged PVC Swing Check Valve (1201010)
- ASAHI 3" Flanged PVC Swing Check Valve (1201030)
- ASAHI 1-1/4" Socket PVC Ball Check Valve (1210012)
- ASAHI 3/4" Socket PVC Ball Check Valve (1213007)
- ASAHI 1/2" Socket PVC Ball Check Valve (1213005)
- KECKLEY 6" Wafer Check Valve (6CW1F-CI-B2334)
- Asahi Valves