Shop All Check Valves
Asahi
2" Flanged Ball Check Valve, Length: 8.43"
Mfr # 1218020
Zoro # G6193947
product price: $695.99
/ea
Free Shipping & Returns
$695.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Connection Type Flanged x Flanged
- Body Material CPVC
- Length 8.43"
- Max. Pressure 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asahi
- MFR # 1218020
- Zoro # G6193947
- Country of Origin Japan
- Category Check Valves
Dimensions
Pipe Size | 2" |
Length | 8.43" |
Width | 6" |
Size | 2" |
Details
Connection Type | Flanged x Flanged |
Body Material | CPVC |
Max. Pressure | 150 psi |
Item | Ball Check Valve |
Material of Construction | CPVC |
Description
Uniseat/seal of EPDM or FKM. Ball is the only moving part. It unseats to permit flow in one direction but seals against seat to prevent backflow. May be used vertically or horizontally. Minimum shut-off of 5 psi. All sizes rated for full vacuum service. Solid thermoplastic ball.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Coupling, 304 SS, 1/2" Pipe Size, FNPT (ZUSA-PF-7805)
- BOSTITCH Trigger Vlv Kit-Wrn Vlv (TVA11)
- ZORO SELECT Braided Connector, 3/8 COMPx1/2 FIPx36 L (4YKA7)
- ITW Fitting Insulation, 45 Elbow, 5 In. ID (25830)
- ASAHI 1/2" Socket PVC Ball Check Valve (1213005)
- ASAHI 2" Socket PVC Ball Check Valve (1213020)
- ASAHI 2-1/2" Flanged PVC Swing Check Valve (1201025)
- ASAHI 2" Flanged PVC Swing Check Valve (1201020)
- ASAHI 4" Flanged PVC Swing Check Valve (1201040)
- ASAHI 2" Socket PVC Ball Check Valve (1210020)
- LEGEND VALVE 1" T-655 PVC BALL CHECK (201-275)
- Asahi Check Valves