Shop All Ball Valves
Asahi
2-1/2" Socket PVC Ball Valve 2-Way
Mfr # 1603025
Zoro # G6161736
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 1/2"
- Body Material PVC
- Body Style Inline
- Tube Size 2 1/2"
- Standards NSF-61, Type 21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asahi
- MFR # 1603025
- Zoro # G6161736
- Country of Origin Japan
- Category Ball Valves
Dimensions
Pipe Size | 2 1/2" |
Tube Size | 2 1/2" |
Overall Length | 8.46 in |
Connection Size - Side 1 | 2 1/2 in |
Connection Size - Side 2 | 2 1/2 in |
Handle Height | 4.96 in |
Nominal Valve Size | 2 1/2 in |
Handle Length | 7.87 in |
Description
Manual Two-Way Ball Valve, Body Material PVC, For Media Water, Valve Construction One-Piece, Nominal Valve Size 2 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material PVC, Ball Port Style Full Port, Handle Type Tee, Connection Size - Side 1 2 1/2 in, Valve Ways 2-Way, Seal Material EPDM, Seat Material PTFE, Stem Material PVC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT x 2 ft. TBE 316 Stainless Steel Pipe Sch 40 (T6BNF19)
- DELTA Classic Two Handle Widespread Bathroom Faucet (3530LF-SSMPU)
- PARKER 5/16" Compression Brass Nut 10PK (61C-5)
- JONES STEPHENS Standard Molded Wood Seat, Wht, Elongated, With Cover, Molded Wood (C002WD00)
- ASAHI 3/4" Socket PVDF Ball Valve 2-Way (1627007)
- ASAHI 3/4" Socket x Thread PVC Ball Valve 2-Way (1605007)
- ASAHI 1/2" Socket x Thread CPVC Ball Valve 2-Way (1613005)
- ASAHI 1/4" Barb PVC Ball Valve 2-Way (1079002)
- ASAHI 6" Socket PVC Ball Valve 2-Way (111605060)
- ASAHI 1/2" Socket x Thread PVC Ball Valve 2-Way (1605005)
- STAUFF CS Valve, 1/2" NPT, 7250 PSI Max (BBV-2-N08-8001-M)
- Asahi Valves