Shop All Ball Valves
Asahi
2-1/2" Socket PVC Ball Valve 2-Way
Mfr # 111605025
Zoro # G6162390
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 1/2"
- Body Material PVC
- Body Style Inline
- Tube Size 2 1/2"
- Connection Type Socket x Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Asahi
- MFR # 111605025
- Zoro # G6162390
- Country of Origin Japan
- Category Ball Valves
Dimensions
Pipe Size | 2 1/2" |
Tube Size | 2 1/2" |
Connection Size - Side 2 | 2 1/2 in |
Connection Size - Side 1 | 2 1/2 in |
Nominal Valve Size | 2 1/2 in |
Description
Manual Two-Way Ball Valve, Body Material PVC, For Media Water, Valve Construction One-Piece, Nominal Valve Size 2 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 230 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material PVC, Ball Port Style Full Port, Handle Type Tee, Connection Size - Side 1 2 1/2 in, Valve Ways 2-Way, Seal Material FKM, Seat Material PTFE, Stem Material PVC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Safety Relief Valve, 1-1/2 In, 125 psi (1060725)
- ZORO SELECT Tee, Polypropylene, 1/2", Schedule 80, 300 psi Max Pressure (TEE050)
- IPS 3 in. DWV ABS Snap-In Cleanout with Plug (68501)
- WARWICK HANGER COPPER SPLIT RING 3/4"" (2100-3)
- ASAHI Electronic Ball Valve, 1" Pipe Size (2901010)
- ASAHI 1/4" MNPT x FNPT PVC Ball Valve 2-Way (1080002)
- ASAHI 1/2" Socket PVDF Ball Valve 2-Way (1627005)
- ASAHI 3" Socket CPVC Ball Valve 2-Way (1614030)
- ASAHI 2" Socket PVC Ball Valve 2-Way (2510020)
- ASAHI 1-1/2" Socket PVDF Ball Valve 2-Way (1626015)
- LEGEND VALVE 3/4" T-725 C.S. BALL VALVE (113-214)
- Asahi Ball Valves