Shop All Ball Valves
Asahi
2-1/2" Socket CPVC Ball Valve 2-Way
Mfr # 1615025
Zoro # G6161377
product price: $591.99
/ea
Free Shipping & Returns
$591.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 1/2"
- Body Material CPVC
- Body Style Inline
- Tube Size 2 1/2"
- Stem Material CPVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asahi
- MFR # 1615025
- Zoro # G6161377
- Country of Origin Japan
- Category Ball Valves
Dimensions
Pipe Size | 2 1/2" |
Tube Size | 2 1/2" |
Overall Length | 8.46 in |
Handle Height | 4.96 in |
Connection Size - Side 2 | 2 1/2 in |
Handle Length | 7.87 in |
Nominal Valve Size | 2 1/2 in |
Connection Size - Side 1 | 2 1/2 in |
Description
Manual Two-Way Ball Valve, Body Material CPVC, For Media Water, Valve Construction One-Piece, Nominal Valve Size 2 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material CPVC, Ball Port Style Full Port, Handle Type Tee, Connection Size - Side 1 2 1/2 in, Valve Ways 2-Way, Seal Material FKM, Seat Material PTFE, Stem Material CPVC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI CushionedClampStrutMounted, TubeSz3 1/8In (050NS056)
- PARKER 5/8" A-LOK 316 SS Plug (10BLP10-316)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-APH-104-9000S-3p-2850)
- CENTRAL BRASS 3-Handle Tub and Shower Set, Polished Chrome, Wall (80868-L3)
- ASAHI 2" Thread PVC Ball Valve 2-Way (161071020)
- ASAHI 1-1/2" Socket x Thread PVC Ball Valve 2-Way (1601015)
- ASAHI 3/4" Socket PVDF Ball Valve 2-Way (1627007)
- ASAHI 2-1/2" Socket PVC Ball Valve 2-Way (111605025)
- ASAHI 2-1/2" Socket x Thread CPVC Ball Valve 2-Way (1614025)
- ASAHI 1" Socket x Thread CPVC Ball Valve 2-Way (1613010)
- ZORO SELECT 3/4" FNPT Stainless Steel Ball Valve Inline (G-S3P1K-75)
- Asahi Ball Valves