Shop All Ball Valves
Asahi
1/4" Socket x Thread PVC Ball Valve 2-Way
Mfr # 1601012
Zoro # G6161797
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4"
- Body Material PVC
- Body Style Inline
- Tube Size 1/4"
- Ball Valve Basic Body Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asahi
- MFR # 1601012
- Zoro # G6161797
- Country of Origin Japan
- Category Ball Valves
Dimensions
Pipe Size | 1 1/4" |
Tube Size | 1/4" |
Overall Length | 6.46 in |
Handle Length | 4.76 in |
Handle Height | 3.17 in |
Connection Size - Side 1 | 1 1/4 in |
Connection Size - Side 2 | 1 1/4 in |
Nominal Valve Size | 1 1/4 in |
Description
Manual Two-Way Ball Valve, Body Material PVC, For Media Water, Valve Construction One-Piece, Nominal Valve Size 1 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material PVC, Ball Port Style Full Port, Handle Type Tee, Connection Size - Side 1 1 1/4 in, Valve Ways 2-Way, Seal Material EPDM, Seat Material PTFE, Stem Material PVC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Low Lead Brass Male Elbow, 3/8" x 1/8" Pipe Size (706235-0602)
- HOSE MASTER 1/2" Dia x 18" L SS Flexible Metal Hose (G050SM180)
- BIO BIDET Bliss BB-2000 Premier Class Bidet Seat- Elongated White (BB2000-W)
- ZORO SELECT Tubing, PVC, 2" I.D., 2-1/2" O.D. (ZUSA-HT-48)
- ASAHI 3/4" Socket x Thread CPVC Ball Valve 2-Way (1613007)
- ASAHI 3" Socket PVC Ball Valve 2-Way (1602030)
- ASAHI 1/4" MNPT x Barb PVC Ball Valve 2-Way (1078002)
- ASAHI 1-1/4" Thread PVC Ball Valve 2-Way (161071012)
- ASAHI 3/4" Socket x Thread PVC Ball Valve 2-Way (1605007)
- ASAHI 1-1/2" Socket PVDF Ball Valve 2-Way (1627015)
- SHARPE VALVES Manual 2-Way Ball Valve, NPT, 316 SS (4353010260)
- Asahi Valves