Shop All Ball Valves
Asahi
1/4" MNPT PVC Ball Valve 2-Way
Mfr # 1077002
Zoro # G6162479
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Body Material PVC
- Body Style Inline
- Tube Size 1/4"
- Stem Type 1-Piece Stem
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asahi
- MFR # 1077002
- Zoro # G6162479
- Country of Origin Japan
- Category Ball Valves
Dimensions
Pipe Size | 1/4" |
Tube Size | 1/4" |
Overall Length | 2.6 in |
Connection Size - Side 2 | 1/4 in |
Nominal Valve Size | 1/4 in |
Handle Length | 1.18 in |
Connection Size - Side 1 | 1/4 in |
Description
Manual Two-Way Ball Valve, Body Material PVC, For Media Water, Valve Construction One-Piece, Nominal Valve Size 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material PVC, Ball Port Style Full Port, Handle Type Lever, Connection Size - Side 1 1/4 in, Valve Ways 2-Way, Seal Material EPDM, Seat Material PTFE, Stem Material PVC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABZ VALVES Butterfly Valves, Wafer, 250 psi, 6" Size (5322095800)
- MOEN Shower Arm Flange Brushed Gold (137488BG)
- KOHLER Soho 20X18 Lav 8Cc, No Overflow (2053-N-0)
- ZORO SELECT 3/4" x 1/2" x 3/4" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (5P489)
- ASAHI 1/2" Socket x Thread PVC Ball Valve 2-Way (1605005)
- ASAHI 1" Socket x Thread PVC Ball Valve 2-Way (1601010)
- ASAHI 3/8" Thread PVC Ball Valve 2-Way (161071003)
- ASAHI 3/4" Socket x Thread CPVC Ball Valve 2-Way (1613007)
- ASAHI 3" Socket CPVC Ball Valve 2-Way (1614030)
- ASAHI 1/2" Socket x Thread CPVC Ball Valve 2-Way (1613005)
- APACHE Full Port Brass Ball Valve, 1/2" (70009652)
- Asahi Valves