Shop All Ball Valves
Asahi
1/4" FNPT x Barb PVC Ball Valve 2-Way
Mfr # 1082002
Zoro # G6162436
$32.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Body Material PVC
- Body Style Inline
- Tube Size 1/4"
- Port Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Asahi
- MFR # 1082002
- Zoro # G6162436
- Country of Origin Japan
- Category Ball Valves
Dimensions
Pipe Size | 1/4" |
Tube Size | 1/4" |
Overall Length | 3.58 in |
Connection Size - Side 2 | 1/4 in |
Handle Length | 1.18 in |
Connection Size - Side 1 | 1/4 in |
Nominal Valve Size | 1/4 in |
Description
Manual Two-Way Ball Valve, Body Material PVC, For Media Water, Valve Construction One-Piece, Nominal Valve Size 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material PVC, Ball Port Style Full Port, Handle Type Lever, Connection Size - Side 1 1/4 in, Valve Ways 2-Way, Seal Material EPDM, Seat Material PTFE, Stem Material PVC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT x 8" TBE PVC Pipe Nipple Sch 80 (861-139)
- DANCO Faucet Cartridge Br-1 Bradley (80461)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 13/32 in Tube Size, Brass, Silver (3699 10 13)
- CHARLOTTE PIPE AND FOUNDRY CLEANOUT ABS 3""SPIGXFPT (ABS00105100)
- ASAHI 1/2" Socket x Thread PVC Ball Valve 2-Way (1605005)
- ASAHI 3/8" Socket PVC Ball Valve 2-Way (161070003)
- ASAHI 1" Socket PVDF Ball Valve 2-Way (1627010)
- ASAHI 3" Socket CPVC Ball Valve 2-Way (1614030)
- ASAHI 2-1/2" Socket PVC Ball Valve 2-Way (111605025)
- ASAHI Valve, Ball, T-21, 1", PVC, FKM, Flanged (1608010)
- MILWAUKEE VALVE 3/4" Sweat Brass Ball Valve Inline (3/4" BA-485BLL)
- Asahi Valves