Shop All Ball Valves
Asahi
1/2" Thread PVDF Ball Valve 2-Way
Mfr # 1626005
Zoro # G6161340
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Body Material PVDF
- Body Style 2-Way
- Tube Size 1/2"
- Features True Union Design
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asahi
- MFR # 1626005
- Zoro # G6161340
- Country of Origin Japan
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Tube Size | 1/2" |
Overall Length | 4.45 in |
Handle Height | 2.03 in |
Handle Length | 3.62 in |
Connection Size - Side 1 | 1/2 in |
Connection Size - Side 2 | 1/2 in |
Nominal Valve Size | 1/2 in |
Description
Manual Two-Way Ball Valve, Body Material PVDF, For Media Water, Valve Construction One-Piece, Nominal Valve Size 1/2 in, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material PVDF, Ball Port Style Full Port, Handle Type Tee, Connection Size - Side 1 1/2 in, Valve Ways 2-Way, Seal Material FKM, Seat Material PTFE, Stem Material PVDF, Connection Size - Side 2 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Awaken Fixed Wall Bracket (98347-CP)
- FULFLO Cartridge Filter Vessel, 75 gpm, 150 psi (EHG05T2T)
- SIOUX CHIEF VENT CAP PVC 3 OR 4"" (869-V34)
- ZORO SELECT Water Connector, 3/8 in Hose Inside Dia, 125 psi, 20 in Hose Lg, PVC, 304 Stainless Steel, Silver (11K759)
- ASAHI 1-1/4" Socket x Thread CPVC Ball Valve 2-Way (1613012)
- ASAHI 2-1/2" Socket PVC Ball Valve 2-Way (1603025)
- ASAHI Electronic Ball Valve, 1" Pipe Size (2901010)
- ASAHI Valve, Ball, Omni, T-27, 1/2", CPVC, EPDM, Thd (161073005)
- ASAHI 3/8" Socket PVC Ball Valve 2-Way (161070003)
- ASAHI 2-1/2" Socket x Thread CPVC Ball Valve 2-Way (1614025)
- APOLLO VALVES 1/2" FNPT Stainless Steel Ball Valve Inline (7650301A)
- Asahi Ball Valves