Shop All Y & Basket Strainers
Asahi
1/2", Socket/Threaded, PVC, Y Strainer, 150 psi
Mfr # 1257005
Zoro # G6162031
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type Socket/Threaded
- Max. Fluid Temp. 120 Degrees F
- Screen Material PVC
- Housing Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Asahi
- MFR # 1257005
- Zoro # G6162031
- Country of Origin Japan
- Category Y & Basket Strainers
Dimensions
Pipe Size | 1/2" |
Length | 6-15/16" |
Height | 3 1/8 in |
Mesh Size | 20 mesh |
Screen Size | 20 mesh |
Port 1 Connection Size | 1/2 in |
Port 2 Connection Size | 1/2 in |
Port 3 Connection Size | 1/2 in |
Description
Y Strainer, Pipe Size 1/2 in, Maximum Pressure at 100 deg F 150 psi, Length 7 in, Height 3 1/8 in, Screen Material PVC, Mesh Size 20 mesh, Housing Material PVC, Cv Flow Factor 5.2 gpm, Includes Screen Yes, Maximum Pressure 150 psi, Micron Rating 840 micron, Port 1 Connection Size 1/2 in, Port 1 Connection Type Socket, Threaded, Port 2 Connection Size 1/2 in, Port 2 Connection Type Socket, Threaded, Port 3 Connection Size 1/2 in, Port 3 Connection Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/8"-16 X 8" COPPER FLOAT (111-266)
- KOHLER 27-1/2x18-5/16x9-1/2 Neoroc Undermnt Sgl-Bowl Kitchen Sink W/ Rack (28000-CM1)
- ZORO SELECT 1/4" Female NPT Malleable Iron Cap Class 300 (1LBZ4)
- ANVIL 1-1/4" Female NPT Malleable Iron Hex Locknut Class 150 (0318913563)
- ASAHI Strainer, Sediment, Screen 3/4", 20 Mesh (3182007)
- ASAHI Strainer, Sediment, Screen 2", 60 Mesh (3180020)
- ASAHI 3/4", Socket/Threaded, PVC, Y Strainer, 150 psi (1257007)
- ASAHI 4", Socket, PVC, Y Strainer, 85 psi (1256040)
- ASAHI Strainer, Screen 1-1/4-1-1/2" 60 Mesh (3180015)
- ASAHI 1-1/2", Socket/Threaded, PVC, Y Strainer, 150 psi (1257015)
- TAISEI KOGYO STAINLESS THREADED 3/4IN NPT STRAINER (MST-06)
- Asahi Y & Basket Strainers