Shop All Ball Valves
Asahi
1/2" Socket x Thread CPVC Ball Valve 2-Way
Mfr # 1613005
Zoro # G6161465
product price: $86.89
/ea
Free Shipping & Returns
$86.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Body Material CPVC
- Body Style Inline
- Tube Size 1/2"
- Valve Structure 1-Piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asahi
- MFR # 1613005
- Zoro # G6161465
- Country of Origin Japan
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Tube Size | 1/2" |
Overall Length | 4.45 in |
Handle Length | 3.62 in |
Connection Size - Side 1 | 1/2 in |
Connection Size - Side 2 | 1/2 in |
Nominal Valve Size | 1/2 in |
Handle Height | 2.03 in |
Description
Manual Two-Way Ball Valve, Body Material CPVC, For Media Water, Valve Construction One-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material CPVC, Ball Port Style Full Port, Handle Type Tee, Connection Size - Side 1 1/2 in, Valve Ways 2-Way, Seal Material FKM, Seat Material PTFE, Stem Material CPVC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-49)
- DIXON Cam and Groove, Dust Cap SS, 4" (G400-DC-SS)
- PRIME-LINE One Ear Wall Bracket, For 1 in. Panels, Cast, Stainless Steel, Satin Finish Single Pack (656-8873)
- SHARKBITE STACKABLE ELBOW 1/2""CTS (25669)
- ASAHI 1/2" Socket x Thread PVC Ball Valve 2-Way (1605005)
- ASAHI 1-1/2" Socket PVDF Ball Valve 2-Way (1626015)
- ASAHI Valve, Ball, T-21, 1-1/2", PVC, FKM, Flanged (1608015)
- ASAHI 4" Socket PVC Ball Valve 2-Way (1606040)
- ASAHI 2" Socket x Thread PVC Ball Valve 2-Way (111605020)
- ASAHI 4" Socket PVC Ball Valve 2-Way (1603040)
- CARLON Carlon 663191 Pvc Sch 40 Expansion Coupling 1 In. E945F (663191)
- Asahi Ball Valves