Shop All Ball Valves
Asahi
1/2" Socket PVDF Ball Valve 2-Way
Mfr # 1627005
Zoro # G6161289
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Body Material PVDF
- Body Style 2-Way
- Tube Size 1/2"
- Max. Pressure 230 psi CWP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asahi
- MFR # 1627005
- Zoro # G6161289
- Country of Origin Japan
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Tube Size | 1/2" |
Overall Length | 4.02 in |
Handle Length | 3.62 in |
Handle Height | 2.03 in |
Nominal Valve Size | 1/2 in |
Connection Size - Side 1 | 1/2 in |
Connection Size - Side 2 | 1/2 in |
Description
Manual Two-Way Ball Valve, Body Material PVDF, For Media Water, Valve Construction One-Piece, Nominal Valve Size 1/2 in, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material PVDF, Ball Port Style Full Port, Handle Type Tee, Connection Size - Side 1 1/2 in, Valve Ways 2-Way, Seal Material FKM, Seat Material PTFE, Stem Material PVDF, Connection Size - Side 2 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Tee Blk Malleable Pipe 3/8 (B130 10)
- KOHLER Washout Urinal, Wall, Top Spud, 0.125 (K-5452-ET-0)
- AEROFLEX 1/2" x 6 ft. Pipe Insulation, 3/8" Wall (204-AC1238)
- ZORO SELECT Half Coupling, 3/8", 150,316, Thrd Heavy (4381035620)
- ASAHI 3/8" Thread PVC Ball Valve 2-Way (161071003)
- ASAHI 1/2" Socket PVC Ball Valve 2-Way (161070005)
- ASAHI Electronic Ball Valve, 2" Pipe Size, PVC (2901020)
- ASAHI 1" Socket PVC Ball Valve 2-Way (161070010)
- ASAHI 1-1/4" Thread PVC Ball Valve 2-Way (161071012)
- ASAHI 3/8" Socket PVC Ball Valve 2-Way (161070003)
- ZORO SELECT 3/8" FNPT x MNPT Brass Ball Valve Inline (6GD22)
- Asahi Ball Valves