Shop All Y & Basket Strainers
Asahi
1/2", PVC, Y-Strainer, 1/2", PVC, FKM, True Union
Mfr # 1255005
Zoro # G6194601
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Housing Material PVC
- Max. Pressure 1/2" ‰ÛÒ 2", 150 PSI; 3" and 4", 85 PSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asahi
- MFR # 1255005
- Zoro # G6194601
- Country of Origin Japan
- Category Y & Basket Strainers
Dimensions
Pipe Size | 1/2" |
Details
Item | Y-Strainer,1/2",PVC,FKM,True Union |
Housing Material | PVC |
Max. Pressure | 1/2" ‰ÛÒ 2", 150 PSI; 3" and 4", 85 PSI |
Description
True Union design facilitates installation or repair without expanding the pipeline. Large filtration capacities and low pressure drops. Transparent PVC strainer body permits easy evaluation of filter screen's condition. Complete thermoplastic construction. Pressure rating: 1/2" – 2", 150 psi; 3" and 4", 85 psi. Sizes 1/2" – 2" supplied with two sets of end connectors (socket and threaded).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Highline Tall Elongated Tall Height Toilet Bowl (22661-96)
- ELKAY Indoor, Wall Mount, Stainless Steel, Yes ADA (LZS8WSVRSK)
- DYNAQUIP CONTROLS Repair Part Repl. 1 Brass Ball Valve (VHH25AT)
- BK RESOURCES Floor Drain Strainer, 6-1/4" Diameter X 2-1/8"H (BK-DAS)
- ASAHI Strainer, Sediment, Drain Kit, 1-1/4" (103356012)
- ASAHI Strainer, Sediment, Drain Kit, 2" (103356020)
- ASAHI Strainer, Screen, 1-1/4-1-1/2", 20 Mesh (3182015)
- ASAHI Strainer, Sediment, Screen 3/4", 20 Mesh (3182007)
- ASAHI Strainer, Sediment, Screen 2", 20 Mesh (3182020)
- ASAHI 1", Socket/Threaded, PVC, Y Strainer, 150 psi (1257010)
- LEGEND VALVE 1-1/4" S-15 BRONZE Y-STRAINER (105-516)
- Asahi Y & Basket Strainers