Shop All Check Valves
Asahi
12" PVC Wafer Check Valve
Mfr # 111201121
Zoro # G6195959
product price: $2,655.99
/ea
Free Shipping & Returns
$2,655.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Size 12"
- Body Material PVC
- Size 12"
- Max. Pressure 85 psi
- Material of Construction PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asahi
- MFR # 111201121
- Zoro # G6195959
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 12" |
Size | 12" |
Length | 3.38" |
Width | 16-9/64" |
Details
Body Material | PVC |
Max. Pressure | 85 psi |
Item | Wafer Check Valve |
Material of Construction | PVC |
Description
All 3" – 8" wafer check valves operate at a maximum pressure of 150 psi, 10" and 12" valves at 90 psi and up to 120o F. PVC body with EPDM or FKM seals. Slim profile permits easy installation. Wafer style fits between 2-mating flanges. Face to Face meets ASME/ANSI B16.10. No spacer required. No pipe interference with disc.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLYMPIA Single Handle Tub/Shower Pressure Balancing Valve w/ Built-in 2 Way Diverter in Rough Brass (V-2500B)
- EPC Adapter Female Copper 2 In (30190)
- KUNKLE VALVE Safety Relief Valve, 3/4in.x1in., 100 psi (6010EDM01-AM-100)
- AEROFLEX 1/2" x 6 ft. Pipe Insulation, 3/8" Wall (210-AC7838)
- ASAHI 1/2" Socket PVC Ball Check Valve (1213005)
- ASAHI 4" Flanged PVC Swing Check Valve (1201040)
- ASAHI 1" Flanged PVC Swing Check Valve (1201010)
- ASAHI 1-1/4" Socket PVC Ball Check Valve (1210012)
- ASAHI 2" Socket PVC Ball Check Valve (1210020)
- ASAHI 3/4" Socket PVC Ball Check Valve (1213007)
- ZOELLER Check Valve, 9.75 in Overall L (30-0255)
- Asahi Check Valves