Shop All Check Valves
Asahi
12" PVC Spring Wafer Check Valve
Mfr # 111207122
Zoro # G6196430
product price: $4,527.99
/ea
Free Shipping & Returns
$4,527.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Size 12"
- Body Material PVC
- Material of Construction PVC
- Width 16-9/64"
- Length 3.38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asahi
- MFR # 111207122
- Zoro # G6196430
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 12" |
Width | 16-9/64" |
Length | 3.38" |
Size | 12" |
Details
Body Material | PVC |
Material of Construction | PVC |
Item | Spring Wafer Check Valve |
Max. Pressure | 85 psi |
Description
All 3" – 8" wafer check valves operate at a maximum pressure of 150 psi, 10" and 12" valves at 90 psi and up to 120o F. PVC body with EPDM or FKM seals. Slim profile permits easy installation. Wafer style fits between 2-mating flanges. Face to Face meets ASME/ANSI B16.10. No spacer required. No pipe interference with disc.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 3" Tri-Clamp x Sch 10 Pipe Weld - 1-1/8" Long 304SS (19MPX-3-304)
- ZURN Lever Handle Single Hole Mount, 1 Hole Laboratory Faucet, Polished chrome (Z825B1-XL)
- B & K HVY DTY GRATE RND 3"" BLK (14)
- PLASTIC TRENDS Elbow 90 Pvc 6" Hxh (6P02)
- ASAHI 1-1/2" Flanged PVC Swing Check Valve (1201015)
- ASAHI 1" Socket PVC Ball Check Valve (1210010)
- ASAHI 2" Socket PVC Ball Check Valve (1210020)
- ASAHI 1-1/2" Socket PVC Ball Check Valve (1213015)
- ASAHI 3/4" Socket PVC Ball Check Valve (1213007)
- ASAHI 2-1/2" Flanged PVC Swing Check Valve (1201025)
- GRUVLOK Check Valve, 8.125 in Overall L (2200750103)
- Asahi Valves