Shop All Check Valves
Asahi
1/2" Flanged Ball Check Valve, Material of Construction: CPVC
Mfr # 1221005
Zoro # G6193980
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type Flanged x Flanged
- Body Material CPVC
- Length 5.12"
- Max. Pressure 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asahi
- MFR # 1221005
- Zoro # G6193980
- Country of Origin Japan
- Category Check Valves
Dimensions
Pipe Size | 1/2" |
Length | 5.12" |
Size | 1/2" |
Width | 3-1/2" |
Details
Connection Type | Flanged x Flanged |
Body Material | CPVC |
Max. Pressure | 150 psi |
Item | Ball Check Valve |
Material of Construction | CPVC |
Description
Uniseat/seal of EPDM or FKM. Ball is the only moving part. It unseats to permit flow in one direction but seals against seat to prevent backflow. May be used vertically or horizontally. Minimum shut-off of 5 psi. All sizes rated for full vacuum service. Solid thermoplastic ball.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERDESIGN Shower Curtain/Liner Wht (14652)
- SPEARS MANUFACTURING Spears Manufacturing S1520-20 2 In. PVC Utility Swing Check Valve (S152020)
- LEGEND VALVE 3/8" X 4" BRASS NIPPLE (311-046)
- BLACK SWAN PTFE Tape-Gray Stainls Stl-China 3/4X520 (02154)
- ASAHI 2-1/2" Flanged PVC Swing Check Valve (1201025)
- ASAHI 1" Socket PVC Ball Check Valve (1210010)
- ASAHI 2" Flanged PVC Swing Check Valve (1201020)
- ASAHI 8" Flanged PVC Swing Check Valve (1201080)
- ASAHI 1/2" Socket PVC Ball Check Valve (1210005)
- ASAHI 4" Flanged PVC Swing Check Valve (1201040)
- HAYWARD FLOW CONTROL Check Valve, Wafer, 4", PVC/EPDM (WCV1400E)
- Asahi Valves