Shop All Electrically Actuated Ball Valves
Asahi
1/2 CPVC EPDM T-21A S20M2W
Mfr # 160940005
Zoro # G410397506
Free Shipping & Returns
$1,460.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material CPVC
- Seal Material EPDM
- Valve Ways 2-Way
- Connection Size - Side 2 1/2 in
- Nominal Valve Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Asahi
- MFR # 160940005
- Zoro # G410397506
- Country of Origin United States
- Category Electrically Actuated Ball Valves
Dimensions
Connection Size - Side 2 | 1/2 in |
Nominal Valve Size | 1/2 in |
Connection Size - Side 1 | 1/2 in |
Details
Body Material | CPVC |
Item | Electrically Actuated Two-Way Ball Valve |
Seal Material | EPDM |
Valve Ways | 2-Way |
Description
Electrically Actuated Two-Way Ball Valve, Nominal Valve Size 1/2 in, Seal Material EPDM, Body Material CPVC, Valve Ways 2-Way
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESSICK AIR Water Bottle Assembly for MA0800 (831199)
- PUROLATOR Air Filter, 24x24x4 DMK80 - MERV 8 (3 Pack) (24x24x4x1 DM (3 Pack))
- HUNTER Fan Speed Control, White, Plastic, Wall (27181)
- REZNOR 98695 Plt Orif Lp Y90Hc-9733 (98695)
- JOHNSON CONTROLS Ball Valve, 3 Way, SS Trim, Sweat 1/2 (VG1875AE)
- BANJO Electronic Actuated Ball Valve, PP, 1 (MEVX100)
- JOHNSON CONTROLS Ball Valve, 3 Way, SS Trim, Sweat 1/2 (VG1875AG)
- SIEMENS Ball Valve Assembly, Two-Way, 1/2", 4.0cvfr (171H-10305)
- JOHNSON CONTROLS Ball Valve, 3 Way, SS Trim, Flanged 3 (VG18A5HU)
- JOHNSON CONTROLS Valve 1" 2W Ball Valve 11.7Cv (VG1241CN)
- BONOMI NORTH AMERICA 1-1/2in 3-WAY PVC L-PORT BALL VALVE & 24AC/DC METAL ON/OFF ELECTRIC ACTUATOR (8E3LPVC-002-1-1/2)
- Asahi Electrically Actuated Ball Valves