Shop All Check Valves
Asahi
1/2" Ball Check Valve
Mfr # 1218005
Zoro # G6193859
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type Flanged x Flanged
- Body Material CPVC
- Size 1/2"
- Width 3-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asahi
- MFR # 1218005
- Zoro # G6193859
- Country of Origin Japan
- Category Check Valves
Dimensions
Pipe Size | 1/2" |
Size | 1/2" |
Width | 3-1/2" |
Length | 5.12" |
Details
Connection Type | Flanged x Flanged |
Body Material | CPVC |
Material of Construction | CPVC |
Item | Ball Check Valve |
Max. Pressure | 150 psi |
Description
Uniseat/seal of EPDM or FKM. Ball is the only moving part. It unseats to permit flow in one direction but seals against seat to prevent backflow. May be used vertically or horizontally. Minimum shut-off of 5 psi. All sizes rated for full vacuum service. Solid thermoplastic ball.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTBRASS Supply Kit, 5/8" OD x 3/8" OD x 12" Corrugated in Polished Nickel (D105K12-05)
- SMITH-COOPER Threaded FF Flange, Bronze, 150lb, 1" (4385000230)
- LEGEND VALVE 2-1/2" X 4" BRASS NIPPLE (311-186)
- KOHLER Archer Ia Bath, 5' Rh Drain (1123-RA-58)
- ASAHI 1/2" Socket PVC Ball Check Valve (1213005)
- ASAHI 1-1/2" Flanged PVC Swing Check Valve (1201015)
- ASAHI 8" Flanged PVC Swing Check Valve (1201080)
- ASAHI 1" Flanged PVC Swing Check Valve (1201010)
- ASAHI 2" Socket PVC Ball Check Valve (1210020)
- ASAHI 3/4" Socket PVC Ball Check Valve (1210007)
- LEGEND 200 Brass Threaded 3 in. Check Valve (451)
- Asahi Check Valves