Shop All Ball Valves
Asahi
1" Socket x Thread CPVC Ball Valve 2-Way
Mfr # 1613010
Zoro # G6161447
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Body Material CPVC
- Body Style Inline
- Tube Size 1"
- Ball Valve Product Group Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asahi
- MFR # 1613010
- Zoro # G6161447
- Country of Origin Japan
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Tube Size | 1" |
Overall Length | 5.75 in |
Handle Height | 2.68 in |
Handle Length | 4.33 in |
Nominal Valve Size | 1 in |
Connection Size - Side 2 | 1 in |
Connection Size - Side 1 | 1 in |
Description
Manual Two-Way Ball Valve, Body Material CPVC, For Media Water, Valve Construction One-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material CPVC, Ball Port Style Full Port, Handle Type Tee, Connection Size - Side 1 1 in, Valve Ways 2-Way, Seal Material FKM, Seat Material PTFE, Stem Material CPVC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Center Punch Preformed Galv Clamp, 2" (40029130)
- ZORO SELECT 1-1/2" MNPT x 10 ft. TBE Galvanized Steel Pipe Sch 40 (567-1200)
- SANI-LAV Hand Sink, 15-1/4 in. W, Battery Sensor (ESB2-607L-0.5)
- LEGEND VALVE 1/2" GALVANIZED TEE (352-153)
- ASAHI 1-1/2" Socket x Thread PVC Ball Valve 2-Way (1605015)
- ASAHI 1-1/4" Socket PVC Ball Valve 2-Way (161070012)
- ASAHI 1-1/2" Socket x Thread PVC Ball Valve 2-Way (111605015)
- ASAHI 2" Socket PVC Ball Valve 2-Way (161070020)
- ASAHI Electronic Ball Valve, 1" Pipe Size (2901010)
- ASAHI Electronic Ball Valve, 1-1/2" Pipe Size (2901015)
- ZORO SELECT 3/8" FNPT Nickel Brass Mini Ball Valve Inline (G-DCBV-38)
- Asahi Valves