Shop All Check Valves
Asahi
1" Socket PVC Ball Check Valve
Mfr # 1213010
Zoro # G6162180
product price: $96.29
/ea
Free Shipping & Returns
$96.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Connection Type Socket/Thread x Socket/Thread
- Body Material PVC
- Seal Material - Check Valves FKM
- Cracking Pressure - Check Valves 1.000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asahi
- MFR # 1213010
- Zoro # G6162180
- Country of Origin Japan
- Category Check Valves
Dimensions
Pipe Size | 1" |
Width | 2.76" |
Length | 4-3/8" |
Size | 1" |
Overall Height | 2-49/64" |
Pipe or Tube Size - Check Valves | 1" |
Pipe or Tube Size | 1 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Ball, Body Material - Valves PVC, Pipe or Tube Size 1 in, Connection Type Socket x Socket, Cracking Pressure 1 psi, Mounting Orientation Horizontal, Vertical, Seal Material FKM, Max. Temp. - Valves 120 Degrees F, Min. Temp. - Valves 30 Degrees F, Max. Water Pressure - Valves 150 psi @ 120 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material FKM, Full Flow - Valves No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N0319-F-08-SS)
- KINGSTON BRASS 38.81 L, Contemporary, Brass, GDR814360 Silver Sage 36" X 1-1/4" OD ADA Grab Bar, Matte Black (GDR814360)
- ROSS CONTROLS 27 Series, 4/2 Single Solenoid Controlled, Spring Return, 1/2" In-Out, 1/2" Exhaust NPT 110 VAC (2776B4011Z)
- K-FLEX USA 4-1/2" x 1-1/4" Elastomeric Tee Pipe Fitting Insulation, 3/4" Wall (801-T-068448)
- ASAHI 1" Flanged PVC Swing Check Valve (1201010)
- ASAHI 3" Flanged PVC Swing Check Valve (1201030)
- ASAHI 3/4" Socket PVC Ball Check Valve (1210007)
- ASAHI 2-1/2" Flanged PVC Swing Check Valve (1201025)
- ASAHI 8" Flanged PVC Swing Check Valve (1201080)
- ASAHI 1-1/2" Socket PVC Ball Check Valve (1213015)
- CHICAGO VALVES AND CONTROLS 3/4", Stainless Steel Class 800 Piston Check Valve, SW (P486SW006)
- Asahi Valves