Shop All Ball Valves
Asahi
1-1/4" Socket PVDF Ball Valve 2-Way
Mfr # 1627012
Zoro # G6161255
Free Shipping & Returns
$540.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4"
- Body Material PVDF
- Body Style 2-Way
- Tube Size 1 1/4"
- Seat Material PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Asahi
- MFR # 1627012
- Zoro # G6161255
- Country of Origin Japan
- Category Ball Valves
Dimensions
Pipe Size | 1 1/4" |
Tube Size | 1 1/4" |
Overall Length | 5.91 in |
Connection Size - Side 2 | 1 1/4 in |
Handle Height | 3.17 in |
Connection Size - Side 1 | 1 1/4 in |
Handle Length | 4.76 in |
Nominal Valve Size | 1 1/4 in |
Description
Manual Two-Way Ball Valve, Body Material PVDF, For Media Water, Valve Construction One-Piece, Nominal Valve Size 1 1/4 in, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material PVDF, Ball Port Style Full Port, Handle Type Tee, Connection Size - Side 1 1 1/4 in, Valve Ways 2-Way, Seal Material FKM, Seat Material PTFE, Stem Material PVDF, Connection Size - Side 2 1 1/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Swivel Male Elbow, 3/8 in Tube Size, Brass, Silver (3609 60 14)
- SPEAKMAN Self Closing Vlv W/ Chn And Rng (SE-900-CR)
- KUNKLE VALVE Safety Relief Valve, 1/2 x 3/4 In, 25 psi (6010DCV01-KM0025)
- LEGEND VALVE 3" COPPER PRESS TEE (450-160P)
- ASAHI 1/2" Socket x Thread PVC Ball Valve 2-Way (1605005)
- ASAHI 1/4" Barb PVC Ball Valve 2-Way (1079002)
- ASAHI 3/4" Socket x Thread PVC Ball Valve 2-Way (1605007)
- ASAHI 3/4" Thread PVC Ball Valve 2-Way (161071007)
- ASAHI 3/8" Thread PVC Ball Valve 2-Way (161071003)
- ASAHI 3/4" Socket x Thread PVC Ball Valve 2-Way (1601007)
- JOMAR VALVE 1/2" FNPT Brass Gas Ball Valve Inline (101-403)
- Asahi Valves