Shop All Check Valves
Asahi
1-1/4" Socket PVC Ball Check Valve
Mfr # 1213012
Zoro # G6162171
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4"
- Connection Type Socket/Thread x Socket/Thread
- Body Material PVC
- Flow Design Single
- Standards NSF-61, ASTM D1784 Cell Class 12454A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asahi
- MFR # 1213012
- Zoro # G6162171
- Country of Origin Japan
- Category Check Valves
Dimensions
Pipe Size | 1 1/4" |
Width | 3.78" |
Overall Height | 3-23/32" |
Size | 1 1/4" |
Pipe or Tube Size - Check Valves | 1-1/4" |
Length | 4-59/64" |
Pipe or Tube Size | 1 1/4 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Ball, Body Material - Valves PVC, Pipe or Tube Size 1 1/4 in, Connection Type Socket x Socket, Cracking Pressure 1 psi, Mounting Orientation Horizontal, Vertical, Seal Material FKM, Max. Temp. - Valves 120 Degrees F, Min. Temp. - Valves 30 Degrees F, Max. Water Pressure - Valves 150 psi @ 120 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material FKM, Full Flow - Valves No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSH-A-NATOR Cushioned Clamp, Std, 2 in. Tube, Steel (CN32)
- ZORO SELECT 1/4" MNPT x 5 ft. TBE Red Brass Pipe Sch 40 (461-600)
- ZURN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6950-XL-S-CP4-F)
- ZORO SELECT Tubing, 30 psi at 70F, 100 ft., Shore A73 (4HL99)
- ASAHI 2" Socket PVC Ball Check Valve (1213020)
- ASAHI 3/4" Socket PVC Ball Check Valve (1210007)
- ASAHI 4" Flanged PVC Swing Check Valve (1201040)
- ASAHI 1" Socket PVC Ball Check Valve (1210010)
- ASAHI 2" Socket PVC Ball Check Valve (1210020)
- ASAHI 1/2" Socket PVC Ball Check Valve (1213005)
- LEGEND VALVE 1-1/2" T-655 PVC BALL CHECK (201-277)
- Asahi Valves