Shop All Ball Valves
Asahi
1-1/2" Socket x Thread PVC Ball Valve 2-Way
Mfr # 111605015
Zoro # G6162418
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Body Material PVC
- Body Style Inline
- Tube Size 1 1/2"
- Body Seal Material FKM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asahi
- MFR # 111605015
- Zoro # G6162418
- Country of Origin Japan
- Category Ball Valves
Dimensions
Pipe Size | 1 1/2" |
Tube Size | 1 1/2" |
Nominal Valve Size | 1 1/2 in |
Description
Manual Two-Way Ball Valve, Body Material PVC, For Media Water, Valve Construction One-Piece, Nominal Valve Size 1 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 230 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material PVC, Ball Port Style Full Port, Handle Type Tee, Valve Ways 2-Way, Seal Material FKM, Seat Material PTFE, Stem Material PVC, Connection Type - Side 1 Socket
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight Adapter, Steel, 1/4 in, NPT x BSPT (ZUSA-PF-7987)
- SLOAN Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome (SF2250-4)
- HOSE MASTER 3/4" Dia x 24" L PressureMax HP 316 SS Corrugated Metal Hose (CA316HP-0075-024)
- ZORO SELECT 1" x 5-1/2" Black Pipe Nipple Sch 80 (1LMK1)
- ASAHI 2" Socket x Thread PVC Ball Valve 2-Way (1605020)
- ASAHI 1/4" FNPT PVC Ball Valve 2-Way (1076002)
- ASAHI 1-1/2" Socket x Thread PVC Ball Valve 2-Way (1605015)
- ASAHI 1/2" Socket PVDF Ball Valve 2-Way (1627005)
- ASAHI 1/4" Socket x Thread PVC Ball Valve 2-Way (1601012)
- ASAHI 1-1/4" Socket x Thread CPVC Ball Valve 2-Way (1613012)
- USA INDUSTRIALS Manual 2-Way Ball Valve, Push, Acetal (ZUSA-VLV-77)
- Asahi Ball Valves