Shop All Ball Valves
Asahi
1-1/2" Socket PVDF Ball Valve 2-Way
Mfr # 1626015
Zoro # G6161307
product price: $808.99
/ea
Free Shipping & Returns
$808.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Body Material PVDF
- Body Style 2-Way
- Tube Size 1 1/2"
- Handle Type Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asahi
- MFR # 1626015
- Zoro # G6161307
- Country of Origin Japan
- Category Ball Valves
Dimensions
Pipe Size | 1 1/2" |
Tube Size | 1 1/2" |
Overall Length | 7.24 in |
Connection Size - Side 2 | 1 1/2 in |
Connection Size - Side 1 | 1 1/2 in |
Handle Height | 3.5 in |
Handle Length | 5.16 in |
Nominal Valve Size | 1 1/2 in |
Description
Manual Two-Way Ball Valve, Body Material PVDF, For Media Water, Valve Construction One-Piece, Nominal Valve Size 1 1/2 in, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material PVDF, Ball Port Style Full Port, Handle Type Tee, Connection Size - Side 1 1 1/2 in, Valve Ways 2-Way, Seal Material FKM, Seat Material PTFE, Stem Material PVDF, Connection Size - Side 2 1 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Cross Handle 8" Mount, Chrome plated (946-CP)
- DELTA Delta Universal Showering Components Rub (4959BG)
- BANJO T-Line Stainer, 1-1/4", FNPT, 50 Mesh (LST125-50)
- COLDER 3/4" MNPT Coupling Insert (HFC241212)
- ASAHI Electronic Ball Valve, 2" Pipe Size, PVC (2901020)
- ASAHI 4" Socket PVC Ball Valve 2-Way (1606040)
- ASAHI Valve, Ball, T-21, 1", PVC, FKM, Flanged (1608010)
- ASAHI 2" Thread PVC Ball Valve 2-Way (161071020)
- ASAHI 3/4" Socket PVC Ball Valve 2-Way (161070007)
- ASAHI 1/2" Socket x Thread CPVC Ball Valve 2-Way (1613005)
- JOMAR VALVE 1" CPVC CTS Solvent Ball Valve (S-605)
- Asahi Valves