Shop All Check Valves
Asahi
1-1/2" Socket PVC Ball Check Valve
Mfr # 1210015
Zoro # G6162226
original price:
$136.10
14% off
new price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Connection Type Socket/Thread x Socket/Thread
- Body Material PVC
- Cracking Pressure - Check Valves 1.0 psi
- Compliance ASTM D1784 Cell Class 12454A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asahi
- MFR # 1210015
- Zoro # G6162226
- Country of Origin Japan
- Category Check Valves
Dimensions
Pipe Size | 1 1/2" |
Pipe or Tube Size - Check Valves | 1 1/2 in |
Size | 1 1/2" |
Length | 5 15/16 in |
Width | 3.78" |
Overall Height | 3 25/32 in |
Pipe or Tube Size | 1 1/2 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Ball, Body Material - Valves PVC, Pipe or Tube Size 1 1/2 in, Connection Type Socket x Socket, Cracking Pressure 1 psi, Mounting Orientation Horizontal, Vertical, Seal Material EPDM, Max. Temp. - Valves 120 Degrees F, Min. Temp. - Valves 30 Degrees F, Max. Water Pressure - Valves 150 psi @ 120 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material EPDM, Full Flow - Valves No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Plastic Escutcheon Ring Split, 1/2" x 3/4", Pk12 (42-9005)
- WINGITS Bathroom Hook, 2 Hook, 2-1/8In D, Polished (WMEDRHPS)
- ZORO SELECT 1" x 3/4" x 1" FNPT Galvanized Reducing Tee (5P860)
- SHARKBITE CONNECTOR MNPT 1"" (UIP140A)
- ASAHI 1-1/4" Socket PVC Ball Check Valve (1213012)
- ASAHI 3" Flanged PVC Swing Check Valve (1201030)
- ASAHI 8" Flanged PVC Swing Check Valve (1201080)
- ASAHI 1-1/2" Socket PVC Ball Check Valve (1213015)
- ASAHI 1/2" Socket PVC Ball Check Valve (1210005)
- ASAHI 1" Socket PVC Ball Check Valve (1210010)
- HAYWARD FLOW CONTROL Check Valve, Wafer, 2-1/2", PVC/FPM (WCV1250V)
- Asahi Valves