Shop All Electrically Actuated Ball Valves
Asahi
1-1/2 PVC EPDM SOC T-27 C20M2
Mfr # 16107030015
Zoro # G710397008
product price: $989.99
/ea
Free Shipping & Returns
$989.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Seal Material EPDM
- Connection Size - Side 1 1 1/2 in
- Connection Type - Side 2 Socket
- Nominal Valve Size 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asahi
- MFR # 16107030015
- Zoro # G710397008
- Country of Origin United States
- Category Electrically Actuated Ball Valves
Dimensions
Connection Size - Side 1 | 1 1/2 in |
Nominal Valve Size | 1 1/2 in |
Connection Size - Side 2 | 1 1/2 in |
Details
Body Material | PVC |
Seal Material | EPDM |
Item | Electrically Actuated Two-Way Ball Valve |
Connection Type - Side 2 | Socket |
Valve Ways | 2-Way |
Connection Type - Side 1 | Socket |
Description
Electrically Actuated Two-Way Ball Valve, Nominal Valve Size 1 1/2 in, Seal Material EPDM, Connection Type - Side 1 Socket, Body Material PVC, Connection Type - Side 2 Socket, Valve Ways 2-Way
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS Relay, 22a. 277 volts R841C-1219 (25-277)
- IMPERIAL MFG FURNACE INCREASER 3""X4"" (GV1418)
- LOCHINVAR Tst2060 Inlet Sensor All Wb (TST2060)
- JOHNSON CONTROLS Pressure Switch, Open at 665 (P100CP-85C)
- RELIANCE WATER HEATERS Electronic Valve Hw Ng (100262939)
- SIEMENS Ball Valve, 2-Way, 2 in. NPT (599-10330S)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, Flanged 3 (VG12A5HW)
- BANJO Electronic Actuated Ball Valve, PP, 2 (EVX201)
- SIEMENS Ball Valve, 2-Way, 1/2 in. NPT (599-10305S)
- SIEMENS Ball Valve, 3-Way, 1/2 in. NPT (599-10354S)
- SIEMENS Ball Valve, 2-Way, 1/2 in. NPT (599-10300S)
- Asahi Electrically Actuated Ball Valves