Shop All Electrically Actuated Ball Valves
Asahi
1-1/2 CPVC FKM T-21A S20M2W
Mfr # 161340015
Zoro # G610397412
product price: $1,578.99
/ea
Free Shipping & Returns
$1,578.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material CPVC
- Seal Material FKM
- Connection Size - Side 1 1 1/2 in
- Connection Size - Side 2 1 1/2 in
- Valve Ways 2-Way
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asahi
- MFR # 161340015
- Zoro # G610397412
- Country of Origin United States
- Category Electrically Actuated Ball Valves
Dimensions
Connection Size - Side 1 | 1 1/2 in |
Connection Size - Side 2 | 1 1/2 in |
Nominal Valve Size | 1 1/2 in |
Details
Body Material | CPVC |
Item | Electrically Actuated Two-Way Ball Valve |
Seal Material | FKM |
Valve Ways | 2-Way |
Description
Electrically Actuated Two-Way Ball Valve, Nominal Valve Size 1 1/2 in, Seal Material FKM, Body Material CPVC, Valve Ways 2-Way
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATCO Insulated Flexible Duct, 180F, Polyester (17002506)
- SIEMENS Electronic Damper Actuator, 62lb. Torque (GMA151.1P)
- GLOBAL INDUSTRIAL 16' Flame Retardant Flexible Duct for 8 Diameter Fan (292601)
- PRO-SET Molecular Transformator, 9-9/32" H (MT69)
- SIEMENS Ball Valve, 2-Way, 1/2 in. NPT (599-10300S)
- BANJO BOLTED ELECTRIC VALVE (LEV050)
- B & K CNRL VALV THRMSTAT PRPNE (100112338)
- BANJO WELDED ELECTRIC VALVE (MEVX300)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, Sweat 1/2 (VG1275AG)
- HAYWARD FLOW CONTROL Ball Valve, Actuated, Electric, On/Off, 2", PVC/FPM, 24-265VAC/VDC, S/T (ECPTBH120STV)
- SIEMENS Ball Valve, 2-Way, 3/4 in. NPT (599-10308S)
- Asahi Electrically Actuated Ball Valves