Shop All Bicycles & Scooters
Asa Products
ASA Products Tri-301BL 20 in. Mobo Shift Three Wheel Cruiser - Blue
Mfr # Tri-301BL
Zoro # G103894152
product price: $691.99
/ea
Free Shipping & Returns
$691.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asa Products
- MFR # Tri-301BL
- Zoro # G103894152
- UPC # 818997004020
- Country of Origin Taiwan, Province of China
- Category Bicycles & Scooters
Description
The Mobo Shift is the world s first three wheeled cruiser equipped with a reverse function. This cruiser also boasts other unique features such as free-wheel maneuverability a dual-joystick steering system and a reclining back seat with six angle settings to optimize back comfort and support. Equipped with an adjustable frame that fits most heights the Mobo Shift has been enthusiastically embraced by all ages as its larger design and comfortable ride offers a relaxing safe and fun -filled experience. Other benefits include an invigorating exercise increased arm and leg strength improved hand-eye coordination and enhance cardiovascular function. Designed to promote a fun and active lifestyle the Mobo Shift is cooler than average bikes and it meets the highest standards of innovation fitness and style.
Three wheel cruiser.
Color: Blue.
Adjustable steel frame fits riders from 4' to 6'3".
Adjustable back support with six angle settings for maximum comfort and spine support.
Unique dual joystick steering system with versatile maneuverability.
Enhance arm and leg strength, hand-eye coordination, and cardiovascular function.
World's first three wheeled cruiser with a reverse function.
Caliper hand brake.
Adjustable back support.
Auto steering alignment.
Adjustable steel frame.
Emergency brake system.
Reversible gear control.
Free wheel without chain.
Recommended for adult and senior riders from 9 and up.
Assembly required.
Dimensions: 26.5-56" H x 49-62" W x 28" D.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDENCONTROL Reflective Fire Pit Glass, Sky Blue (GA1687106)
- MTD Screw-Hex Wash Hd (710-0227)
- RUGG 1 Pattern Multi Regulator Plastic Heavy-Duty Hose Nozzle (W822R)
- PRIME-LINE Gate Closing Spring 8" (RG 18667)
- ASA PRODUCTS Asa Products ZT-702B SuperNova Pocket Pump- 4 in. Blue (ZT-702B)
- ASA PRODUCTS ASA Products Tri-201R 16 in. Mobo Mobito Three Wheel Cruiser - Red (Tri-201R)
- ASA PRODUCTS ASA Products Tri-201PL 16 in. Mobo Mobito Three Wheel Cruiser - Purple (Tri-201PL)
- ASA PRODUCTS ASA Products Tri-301BK 20 in. Mobo Shift Three Wheel Cruiser - Black (Tri-301BK)
- WINTHER Tricycle with Tray (WIN583)
- MICARGI Micargi ELLIE-G-20-WHI-BBL 20 in. Girls Bicycle; White & Baby Blue - 21 x 7 x 45 in (ELLIE-G-20-WHI/BBL)
- BELL SPORTS Bell Sports 7015983 Dinger200 Chrome Bike Bell (192001)
- Asa Products Bicycles & Scooters