Shop All Bicycles & Scooters
Asa Products
ASA Products Tri-201R 16 in. Mobo Mobito Three Wheel Cruiser - Red
Mfr # Tri-201R
Zoro # G303894280
product price: $380.99
/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asa Products
- MFR # Tri-201R
- Zoro # G303894280
- UPC # 818997003948
- Country of Origin Taiwan, Province of China
- Category Bicycles & Scooters
Description
The Mobo Mobito is an exciting addition to the Mobo brand and it s sized just for kids. The Mobo Mobito includes all of the features that Mobo riders have come to expect: unique mobility comfort safety options and an all-new innovative design. Other features include advanced back support with six angle settings and an adjustable frame designed to fit most young children. The all-new Mobo Mobito is built for fun and excitement. The Mobo Mobito also features an all-new emergency brake feature and rear wheel automatic alignment to allow for quick turns and stylish cruising. The ultimate eye catcher the Mobo Mobito is a great way to promote healthy exercise while taking an amazingly fun ride.
Three wheel cruiser.
Color: Red.
Material: Steel.
Safe, comfortable, and durable.
Adjustable steel frame fits riders from 3' to 5'3".
Adjustable back support with six angle settings for maximum comfort and spine support.
Unique dual joystick steering system with versatile maneuverability.
Enhance arm and leg strength, hand-eye coordination, and cardiovascular function.
Caliper hand brake.
Adjustable back support.
Emergency brake system.
Adjustable steel frame.
Auto steering alignment.
Free wheel without chain.
Recommended for children 3 and older.
Assembly required.
Dimensions: 21-47" H x 43-48" W x 26" D.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRASITE Picnic Table, 72" W x30" D, Blue (238U-P6-Blue)
- CORE TARPS 16 ft L x 0.5 mm H x 12 ft W Heavy Duty 16 Mil Tarp, White, Polyethylene (CT-304-12X16)
- JAMESON 16" Pruning Hand Saw with Orange Handle (HS-16TE-O)
- SOLO Solo 4 Gallon Deluxe Backpack Sprayer with Piston Pump, 425Deluxe (425-DELUXE)
- ASA PRODUCTS Asa Products ZT-702B SuperNova Pocket Pump- 4 in. Blue (ZT-702B)
- ASA PRODUCTS ASA Products Tri-201PL 16 in. Mobo Mobito Three Wheel Cruiser - Purple (Tri-201PL)
- ASA PRODUCTS ASA Products Tri-301BK 20 in. Mobo Shift Three Wheel Cruiser - Black (Tri-301BK)
- ASA PRODUCTS ASA Products Tri-301BL 20 in. Mobo Shift Three Wheel Cruiser - Blue (Tri-301BL)
- HURTLE Lightweight And Foldable Kick Scooter, HURTSBU.5 (HURTSBU.5)
- BELL SPORTS 26 Mountain Bike Tire (7091040)
- ALEGRIA 27.5 in. Vitlife Mountain E-Bike (AL3971543)
- Asa Products Bicycles & Scooters