Shop All TV Mounts & Stands
Asa
Jensen MAF50 Flat Panel LCD TV Wall Mount Bracket With Double Swing Arm Extension
Mfr # A7H-MAF50
Zoro # G203996909
product price: $93.69
/ea
Free Shipping & Returns
$93.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asa
- MFR # A7H-MAF50
- Zoro # G203996909
- Country of Origin China
- Category TV Mounts & Stands
Description
The is an aluminum Flat Panel LCD TV Wall Mount Bracket and features a double-arm extension with two pivot points for effortless movement that offers side-to-side, up-and-down and pivot mobility. This Flat Panel LCD TV Wall Mount Bracket with Double Swing Arm Extension is designed for LCD TV.
Features- Fits LCD TV Sizes - 13 - 27 in.
- Maximum Load Capacity - 40 lbs.
- Integrated bubble level
- Cord management channel
- VESA Compliant - 75mm/100mm Universal Mounting Pattern
- Drill bit included for ease of installation
- Overall Dimensions - 8.9 W x 10 H x 2.75 D in.
- Item Weight - 2.9 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Cable Jack, Single, Snow (SC-CJ-SW)
- SCHLAGE ELECTRONICS Keypad Cylindrical Lock (CO200CY70 PR RHO 626 BD)
- RAYOVAC UltraPro 9V Alkaline Battery, 9V DC, 12 Pack (AL9V12PP)
- E-PLEX AA Alkaline Battery, 1 PK (5456000001)
- STORM SHELL Weatherproof 44 in.Outdoor TV Enclosure (SS-44)
- FELLOWES MFG Fellowes Professional Series Depth Adjustable Dual Monitor Arm (8041701)
- TRIPP LITE Fixed Display TV Mount with Rail, 37" to 70" Screen (DWF3770L)
- TRIPP LITE TV Wall Monitor Mount Arm Swivel Tilt, 26" to 55" Screen (DWM2655M)
- MOUNT-IT Adjustable Rolling Computer Desk (MI-7940B)
- MANHATTAN COMFORT TV Stand, Mid Century, Black, 62.99" (201AMC8)
- MONARCH SPECIALTIES Tv Stand, 60 Inch, Console, Storage Cabinet, Living Room, Bedroom, Laminate, Grey (I 2762)
- Asa TV Mounts & Stands