Shop All Engine Components
Asa Electronics
ASA Electronics ASAACM135 13500 BTU 115V Rooftop Air Conditioner; White
Mfr # ASAACM135
Zoro # G304026727
product price: $1,379.99
/ea
Free Shipping & Returns
$1,379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asa Electronics
- MFR # ASAACM135
- Zoro # G304026727
- UPC # 681787020513
- Country of Origin China
- Category Engine Components
Description
Features
- 115 Volt AC power
- Rigid, metal constructed base pan
- Premium, thick, watertight vent opening gasket with six dense foam support pads
- Three fan speeds installs in standard 1425" x 1425" vent opening
- Color: White
- Volatge: 115V
- BTU: 13500
- Weight: 68.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Low Beam Headlight, 630 lm, Square, LED (94421-5)
- ILC Replacement for GE General Electric G.E 881 (h27w/2) replacement light bulb lamp (881 (H27W/2) GE GENERAL ELECTRIC G.E)
- WESTIN Signature 3 Nerf Step Bars (25-1475)
- SCOTT Pro Flushable Toilet Seat Covers 1 Rolls 125 sheet 18 in. (07410)
- ASA ELECTRONICS ASA Electronics ASAAN519 Jensen Am & Fm Antenna with Whip (ASAAN519)
- CFR PERFORMANCE CFR HZ-5195BOX-C 14 in. GM Chrome Steel Air Cleaner Set - Off-Set Base (HZ-5195BOX-C)
- GRAYWERKS Engine Timing Cover, 103003 (103003)
- GENUINE Valve Cover Bolt, 99938500301 (99938500301)
- GENUINE Vacuum Reservoir, 11652247620 (11652247620)
- BLUE OX 2019 JEEP CHEROKEE STEEL BUMPER W/TOW HOOK(INC ACC/TECH PKG)(2-SPD TRA (BX1143)
- MAHLE Engine Valve Cover Bolt Kit, GS33637 (GS33637)
- Asa Electronics Engine Components