Shop All Tapered Roller Bearings
A&S
Tapered Set, 3.25inBore, 5.25inOD
Mfr # 495/492 A
Zoro # G2072108
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 3.25
- Temp. Range (F) -20 to 250
- Agency Compliance ABMA
- Bore (mm) 82.55
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A&S
- MFR # 495/492 A
- Zoro # G2072108
- Country of Origin Spain
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 3.25 |
Details
Item | Tapered Roller Bearing Set |
Temp. Range (F) | -20 to 250 |
Agency Compliance | ABMA |
Bore (mm) | 82.55 |
Cage Material | Steel |
Type | Inch Series |
Lubrication | Light Oil Preservative |
Description
Tapered Set,3.25inBore,5.25inOD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hose Fitting, hyd, NPT, Straight, 1/4-18 (4412-4-4S)
- FLEXZILLA Enclosed Plastic Retractable Air Hose Re (L8250FZ)
- DAYTON AC Gearmotor, 8.0 in-lb Max. Torque, 18 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE42)
- PARKER Clevis Rod Kit, 0.38In. (L071300100)
- A&S Tapered Roller, 1.5625in. Bore, 3in. OD (2789/2720)
- A&S Tapered Roller, Cup, 2.047in.OD, 0.5in. W (07204)
- A&S Tapered Roller, Cup, 4.3125inOD, 0.5938inW (L814710)
- A&S Tapered Roller Set, 0.75inBore, 0.875in.W (21075/21212)
- A&S Tapered Roller Set, 4inBore, 6.625inOD (687/672)
- DODGE Type C Tapered Roller Insert Bearing, S-1 Unit, S1U-C-112 (087207 S1U C 112)
- NTN NTN 4T-L68149, Tapered Roller Bearing Cone 13775 In Id X 066 In W (4T-L68149)
- A&S Roller Bearings