Shop All Tapered Roller Bearings
A&S
Tapered Set, 2in Bore, 3.5mm IR, 3.3mmOR
Mfr # 529/522
Zoro # G2071986
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 4"
- Bore Dia. (In.) 2"
- Bearing Width (In.) 1.375"
- Type Inch Series
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A&S
- MFR # 529/522
- Zoro # G2071986
- Country of Origin Spain
- Category Tapered Roller Bearings
Dimensions
Outside Dia. (In.) | 4" |
Bore Dia. (In.) | 2" |
Bearing Width (In.) | 1.375" |
Details
Item | Tapered Roller Bearing Set |
Type | Inch Series |
Cage Material | Steel |
Temp. Range (F) | -20 to +248° F |
Agency Compliance | ABMA |
Bore (mm) | 50.8 |
Lubrication | Light Oil Preservative |
Description
Tapered Set,2in Bore, 3.5mm IR, 3.3mmOR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Cam Follower, Crowned, Yoke Type, Sealed (YR-1-1/4-XC)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 50 psi, Rated CFM @ Set Pressure: 53 (ST25-1A050)
- EATON AEROQUIP Hose Fitting, Crimp, BSPP, 1/2, G 1/2 (1A8BFB8)
- CONTINENTAL CONTITECH Sync Drive Gearbelt, CTD, 200 Teeth, 12mm W (CTD8M-1600-12)
- A&S Tapered Roller, Cup, 4.3125inOD, 0.5938inW (L814710)
- A&S Tapered Roller Set, 0.75inBore, 0.875in.W (21075/21212)
- A&S Tapered Roller Set, 4inBore, 6.625inOD (687/672)
- A&S Tapered Roller, 1.5625in. Bore, 3in. OD (2789/2720)
- A&S Tapered Roller, Cup, 2.047in.OD, 0.5in. W (07204)
- NTN Tapered Roller Bearing Cones (HH221434)
- TIMKEN TIM-M12649, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, M12649 (M12649)
- A&S Tapered Roller Bearings