Shop All Tapered Roller Bearings
A&S
Tapered Set, 2in Bore, 1.4375in W
Mfr # HM 807046/10
Zoro # G2071380
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 2
- Agency Compliance ABMA
- Temp. Range (F) -20 to 250
- Lubrication Light Oil Preservative
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A&S
- MFR # HM 807046/10
- Zoro # G2071380
- Country of Origin Spain
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 2 |
Details
Item | Tapered Roller Bearing Set |
Agency Compliance | ABMA |
Temp. Range (F) | -20 to 250 |
Lubrication | Light Oil Preservative |
Cage Material | Steel |
Bore (mm) | 50.8 |
Type | Inch Series |
Description
Tapered Set,2in Bore, 1.4375in W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Hydraulic replacement filter for P573112 / DONALDSON (B1HF0123457)
- HERITAGE Grease Fitting, 1/8"-27NPTF CS Z3 (H1609Z3)
- VELVAC Air Hose Assembly 1/2 X 3/8 X 60,148560 (148560)
- OIL SAFE Utility Lid, w/2 In Outlet, HDPE, Orange (100206)
- A&S Tapered Roller, Cup, 4.3125inOD, 0.5938inW (L814710)
- A&S Tapered Roller Set, 0.75inBore, 0.875in.W (21075/21212)
- A&S Tapered Roller, Cup, 2.047in.OD, 0.5in. W (07204)
- A&S Tapered Roller Set, 4inBore, 6.625inOD (687/672)
- A&S Tapered Roller, 1.5625in. Bore, 3in. OD (2789/2720)
- BOWER Tapered Roller Bearing Cone - 1.771 In Id X 1 In W (25584)
- NTN Taper Roller Bearing Cup, 1 35/64in Bore (LM11910)
- A&S Roller Bearings