Shop All Tapered Roller Bearings
A&S
Tapered Set, 2.875inBore, 3.5mm IR, 3.3mmOR
Mfr # 399 AS/394 A
Zoro # G2072309
Free Shipping & Returns
$76.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 2.6875
- Temp. Range (F) -20 to 250
- Type Inch Series
- Bore (mm) 68.262500000000003
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A&S
- MFR # 399 AS/394 A
- Zoro # G2072309
- UPC # 00600649950881
- Country of Origin Spain
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 2.6875 |
Details
Item | Tapered Roller Bearing Set |
Temp. Range (F) | -20 to 250 |
Type | Inch Series |
Bore (mm) | 68.262500000000003 |
Cage Material | Steel |
Lubrication | Light Oil Preservative |
Agency Compliance | ABMA |
Description
Tapered Set,2.875inBore,3.5mm IR,3.3mmOR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Bushing, Series 1008, Bore Dia 0.625 In (1008 .5/8)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 2.85 in OD (AK2834)
- FASCO Motor, 1/15 HP, OEM Replacement Brand: Krack Refrigeration Replacement For: E206447 (D1157)
- D&D 79" Outside Length, 1/2" Top Width, 1 Ribs (A77/4L790)
- A&S Tapered Roller Set, 4inBore, 6.625inOD (687/672)
- A&S Tapered Roller, Cup, 4.3125inOD, 0.5938inW (L814710)
- A&S Tapered Roller, Cup, 2.047in.OD, 0.5in. W (07204)
- A&S Tapered Roller Set, 0.75inBore, 0.875in.W (21075/21212)
- A&S Tapered Roller, 1.5625in. Bore, 3in. OD (2789/2720)
- SKF SKF 567, Tapered Roller Brgs, SKF 567 (567)
- TIMKEN Tapered Roller Bearing 4-8 OD, Trb Single Cone 4-8 OD, #37425 (37425)
- A&S Tapered Roller Bearings