Shop All Tapered Roller Bearings
A&S
Tapered Set, 2.75in.Bore, 1.173inW
Mfr # 482/472
Zoro # G2072169
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 2.75
- Type Inch Series
- Agency Compliance ABMA
- Cage Material Steel
- Bore (mm) 69.849999999999994
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A&S
- MFR # 482/472
- Zoro # G2072169
- Country of Origin Spain
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 2.75 |
Details
Item | Tapered Roller Bearing Set |
Type | Inch Series |
Agency Compliance | ABMA |
Cage Material | Steel |
Bore (mm) | 69.849999999999994 |
Temp. Range (F) | -20 to 250 |
Lubrication | Light Oil Preservative |
Description
Tapered Set,2.75in.Bore,1.173inW
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 1/4"I.D., 15 ft. (HZY02530-15-51-G)
- MARATHON MOTORS Pump Motor, 2 HP, 3450 RPM, 115/230V, 56HC (056B34F5312)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI HP0651A25NA, Pressure Line, 25 micron, Outside-In (MF0058362)
- D&D 73" Outside Length, 5/8" Top Width, 1 Ribs (5VX730)
- A&S Tapered Roller Set, 0.75inBore, 0.875in.W (21075/21212)
- A&S Tapered Roller, Cup, 2.047in.OD, 0.5in. W (07204)
- A&S Tapered Roller, 1.5625in. Bore, 3in. OD (2789/2720)
- A&S Tapered Roller Set, 4inBore, 6.625inOD (687/672)
- A&S Tapered Roller, Cup, 4.3125inOD, 0.5938inW (L814710)
- TRITAN Tapered Roller Bearing Set, 3.75-in. Bore Dia., 6-in. Outside Dia., 1.5625-in. Width (594A/592A)
- TIMKEN TIM-L45410, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, L45410 (L45410)
- A&S Roller Bearings