Shop All Tapered Roller Bearings
A&S
Tapered Set, 2.4375inBore, 3.5mmIR, 3.3mmOR
Mfr # 387 A/382 S
Zoro # G2072537
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 2.250
- Bore (mm) 57.15
- Cage Material Steel
- Agency Compliance ABMA
- Temp. Range (F) -20 to 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A&S
- MFR # 387 A/382 S
- Zoro # G2072537
- Country of Origin Spain
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 2.250 |
Details
Item | Tapered Roller Bearing Set |
Bore (mm) | 57.15 |
Cage Material | Steel |
Agency Compliance | ABMA |
Temp. Range (F) | -20 to 250 |
Lubrication | Light Oil Preservative |
Type | Inch Series |
Description
Tapered Set,2.4375inBore,3.5mmIR,3.3mmOR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Metric V-Belts, Spz1987 (SPZ1987)
- MCGILL Mi Series 500, Radial Needle Roller Bearing, #MI8 (MI8)
- DAYTON Jaw Coupling Hub, L095, Sintered Iron, 7/16 (29HY59)
- DIXON King CableHoseToolST, 1/8", ID, 1/2"-1-1/4" (WSR1)
- A&S Tapered Roller, 1.5625in. Bore, 3in. OD (2789/2720)
- A&S Tapered Roller, Cup, 2.047in.OD, 0.5in. W (07204)
- A&S Tapered Roller Set, 0.75inBore, 0.875in.W (21075/21212)
- A&S Tapered Roller Set, 4inBore, 6.625inOD (687/672)
- A&S Tapered Roller, Cup, 4.3125inOD, 0.5938inW (L814710)
- TIMKEN TIM-25821, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 25821 (25821)
- TIMKEN TIM-2689, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 2689 (2689)
- A&S Roller Bearings