Shop All Tapered Roller Bearings
A&S
Tapered Set, 2.25inBore, 5mm IR, 2.3mmOR
Mfr # 387 AS/382 A
Zoro # G2072528
$43.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 2.250
- Lubrication Light Oil Preservative
- Temp. Range (F) -20 to 250
- Type Inch Series
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A&S
- MFR # 387 AS/382 A
- Zoro # G2072528
- UPC # 00888569092533
- Country of Origin Spain
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 2.250 |
Details
Item | Tapered Roller Bearing Set |
Lubrication | Light Oil Preservative |
Temp. Range (F) | -20 to 250 |
Type | Inch Series |
Cage Material | Steel |
Agency Compliance | ABMA |
Bore (mm) | 57.15 |
Description
Tapered Set,2.25inBore, 5mm IR, 2.3mmOR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Coalescing Filter, 1/4 In. NPT, 150 psi (4ZL24)
- DODGE Sleeve Bearing, Rigid Babbitted Journal Bearing, Split Housing Pillow Blck, 4 Bolt Base, P4B-BAR-211 (004078 P4B-BAR-211)
- MASTER PNEUMATIC AID FIL-REG 3/8 (CFDR60-3W)
- B B MANUFACTURING Bushing 6 Groove Poly-V Pulley 2.36 inch OD (6J236JA)
- A&S Tapered Roller Set, 0.75inBore, 0.875in.W (21075/21212)
- A&S Tapered Roller, Cup, 4.3125inOD, 0.5938inW (L814710)
- A&S Tapered Roller, Cup, 2.047in.OD, 0.5in. W (07204)
- A&S Tapered Roller Set, 4inBore, 6.625inOD (687/672)
- A&S Tapered Roller, 1.5625in. Bore, 3in. OD (2789/2720)
- KOYO Medium Taper 2-4'' 50.9-101.6 (L44610)
- NTN NTN 42381, Tapered Roller Bearing Cone 38125 In Id X 11406 In W (42381)
- A&S Roller Bearings