Shop All Tapered Roller Bearings
A&S
Tapered Set, 2.25inBore, 3.5mm IR, 0.8mmOR
Mfr # 39580/39520
Zoro # G2072406
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 2.625
- Type Inch Series
- Bore (mm) 57.15
- Lubrication Light Oil Preservative
- Temp. Range (F) -20 to 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A&S
- MFR # 39580/39520
- Zoro # G2072406
- Country of Origin Spain
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 2.625 |
Details
Item | Tapered Roller Bearing Set |
Type | Inch Series |
Bore (mm) | 57.15 |
Lubrication | Light Oil Preservative |
Temp. Range (F) | -20 to 250 |
Agency Compliance | ABMA |
Cage Material | Steel |
Description
Tapered Set,2.25inBore,3.5mm IR, 0.8mmOR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Single Convoluted Crimped Air Spring, FS (FS 120-10 CI 1/4 NPT ECO)
- MILWAUKEE TOOL M18 Cordless 2-Speed Grease Gun Kit (2646-22CT)
- PRINCE Inlet Section (SV125)
- MILTON M Style Industrial Coupler, 3/8" FNPT (S-718)
- A&S Tapered Roller, 1.5625in. Bore, 3in. OD (2789/2720)
- A&S Tapered Roller, Cup, 4.3125inOD, 0.5938inW (L814710)
- A&S Tapered Roller Set, 0.75inBore, 0.875in.W (21075/21212)
- A&S Tapered Roller Set, 4inBore, 6.625inOD (687/672)
- A&S Tapered Roller, Cup, 2.047in.OD, 0.5in. W (07204)
- TIMKEN TIM-M86610, Tapered Roller Bearing 4 Od, Trb Single Cup Cntrl Stand 4 Od, M86610 (M86610)
- KOYO Medium Taper 2-4'' 50.9-101.6 (HM89411N)
- A&S Tapered Roller Bearings