Shop All Tapered Roller Bearings
A&S
Tapered Set, 2.25inBore, 0.8mm IR, 0.8mmOR
Mfr # 39581/39520
Zoro # G2072397
original price:
$88.99
14% off
new price: $75.65
/ea
Free Shipping & Returns
$75.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 2.625
- Type Inch Series
- Lubrication Light Oil Preservative
- Cage Material Steel
- Bore (mm) 57.15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A&S
- MFR # 39581/39520
- Zoro # G2072397
- Country of Origin Spain
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 2.625 |
Details
Item | Tapered Roller Bearing Set |
Type | Inch Series |
Lubrication | Light Oil Preservative |
Cage Material | Steel |
Bore (mm) | 57.15 |
Temp. Range (F) | -20 to 250 |
Agency Compliance | ABMA |
Description
Tapered Set,2.25inBore,0.8mm IR, 0.8mmOR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces MAHLE PI3130PS10, Pressure Line, 10 micron, Outside-In (MF0061025)
- IGUS Flanged Bearing, 1 IDx1 In L, PK5 (MYI-16-16)
- MILWAUKEE TOOL Right Angle Grease Coupler (49-16-2648)
- STRYBUC LC Wax Aerosol Lubricant 11oz (59-50)
- A&S Tapered Roller, Cup, 2.047in.OD, 0.5in. W (07204)
- A&S Tapered Roller Set, 4inBore, 6.625inOD (687/672)
- A&S Tapered Roller, Cup, 4.3125inOD, 0.5938inW (L814710)
- A&S Tapered Roller Set, 0.75inBore, 0.875in.W (21075/21212)
- A&S Tapered Roller, 1.5625in. Bore, 3in. OD (2789/2720)
- TIMKEN 2793, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od (2793)
- TIMKEN TIM-02474A, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 02474A (02474A)
- A&S Tapered Roller Bearings