Shop All Tapered Roller Bearings
A&S
Tapered Set, 1.625inBore, 3.1562inOD, 1inW
Mfr # 26882/26820
Zoro # G2073270
product price: $69.15
/ea
$69.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.625
- Type Inch Series
- Bore (mm) 41.274999999999999
- Temp. Range (F) -20 to 250
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A&S
- MFR # 26882/26820
- Zoro # G2073270
- UPC # 00600649955305
- Country of Origin Spain
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 1.625 |
Details
Item | Tapered Roller Bearing Set |
Type | Inch Series |
Bore (mm) | 41.274999999999999 |
Temp. Range (F) | -20 to 250 |
Cage Material | Steel |
Lubrication | Light Oil Preservative |
Agency Compliance | ABMA |
Description
Tapered Set,1.625inBore,3.1562inOD,1inW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Draincock 1/4In Pipe Thread (145)
- FOSTER Hose Stem, Series 2, 1/8" Plugs (02-2)
- IKO Thrust Bearing, Thrust Needle Roller Bearing, #NTB2542 (NTB2542)
- ALEMITE Grease Fttng Breather, 3/8"-18 PTF SAE (A313650)
- A&S Tapered Roller Set, 0.75inBore, 0.875in.W (21075/21212)
- A&S Tapered Roller, Cup, 4.3125inOD, 0.5938inW (L814710)
- A&S Tapered Roller Set, 4inBore, 6.625inOD (687/672)
- A&S Tapered Roller, Cup, 2.047in.OD, 0.5in. W (07204)
- A&S Tapered Roller, 1.5625in. Bore, 3in. OD (2789/2720)
- TIMKEN TIM 43131, Tapered Roller Bearing 4 OD, TRB Single Cone 4 OD, TIMKEN 43131 (43131)
- TIMKEN TIM-3994, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 3994 (3994)
- A&S Tapered Roller Bearings