Shop All Tapered Roller Bearings
A&S
Tapered Set, 1.625inBore, 0.8mmIR, 1.5mmOR
Mfr # 24781/24720
Zoro # G2073471
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.625
- Type Inch Series
- Temp. Range (F) -20 to 250
- Bore (mm) 41.274999999999999
- Lubrication Light Oil Preservative
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A&S
- MFR # 24781/24720
- Zoro # G2073471
- Country of Origin Spain
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 1.625 |
Details
Item | Tapered Roller Bearing Set |
Type | Inch Series |
Temp. Range (F) | -20 to 250 |
Bore (mm) | 41.274999999999999 |
Lubrication | Light Oil Preservative |
Cage Material | Steel |
Agency Compliance | ABMA |
Description
Tapered Set,1.625inBore,0.8mmIR,1.5mmOR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Roller Guide, Bottom, 4-way (8100-7.5)
- CONRADER Safety Valve, Soft Seat, 1/4In, 250 PSI, SS (SRV250-V-SS-250)
- ZORO SELECT Sleeve Bearing, 10 mm Bore, PTFE Steel (ZUSAB-PB-387)
- TIMKEN Radial Bearing, Open, 15mm Bore (302K)
- A&S Tapered Roller Set, 4inBore, 6.625inOD (687/672)
- A&S Tapered Roller, 1.5625in. Bore, 3in. OD (2789/2720)
- A&S Tapered Roller, Cup, 2.047in.OD, 0.5in. W (07204)
- A&S Tapered Roller, Cup, 4.3125inOD, 0.5938inW (L814710)
- A&S Tapered Roller Set, 0.75inBore, 0.875in.W (21075/21212)
- TIMKEN TIM-28579, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 28579 (28579)
- TIMKEN TIM-65237, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 65237 (65237)
- A&S Tapered Roller Bearings