Shop All Tapered Roller Bearings
A&S
Tapered Set, 1.5in.Bore, 3.5mmIR, 3.3mm OR
Mfr # 2788/2720
Zoro # G2073228
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 3"
- Bore Dia. (In.) 1.5"
- Bearing Width (In.) 1.01"
- Cage Material Steel
- Type Inch Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A&S
- MFR # 2788/2720
- Zoro # G2073228
- Country of Origin Spain
- Category Tapered Roller Bearings
Dimensions
Outside Dia. (In.) | 3" |
Bore Dia. (In.) | 1.5" |
Bearing Width (In.) | 1.01" |
Details
Item | Tapered Roller Bearing Cup |
Cage Material | Steel |
Type | Inch Series |
Temp. Range (F) | -20 to +248° F |
Agency Compliance | ABMA |
Bore (mm) | 38.1 |
Lubrication | Light Oil Preservative |
Description
Tapered Set,1.5in.Bore, 3.5mmIR,3.3mm OR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 51100 Thrust Ball Bearing, 51107 (51107)
- BOSTIK Bostik Never Seez High Temperature Stainless 16 oz. Brush Top Can (NSSBT-16)
- FASCO HVAC Motor, 1/20 HP, 3000 rpm, 115/230V, 3.3 (D215)
- PARKER Hydraulic Hose Fitting, 3/8"-18, NPTF (30182-6-6B)
- A&S Tapered Roller, Cup, 4.3125inOD, 0.5938inW (L814710)
- A&S Tapered Roller Set, 4inBore, 6.625inOD (687/672)
- A&S Tapered Roller, 1.5625in. Bore, 3in. OD (2789/2720)
- A&S Tapered Roller Set, 0.75inBore, 0.875in.W (21075/21212)
- A&S Tapered Roller, Cup, 2.047in.OD, 0.5in. W (07204)
- TIMKEN TIM-NP673386, Tapered Roller Bearing 48 Od, Trb Single Cup Pwrdense 48 Od, NP673386 (NP673386)
- TIMKEN TIM-47679, Tapered Roller Bearing 48 Od, Trb Single Cone 48 Od, 47679 (47679)
- A&S Tapered Roller Bearings