Shop All Tapered Roller Bearings
A&S
Tapered Set, 1.5inBore, 3.5mmIR, 0.8mm OR
Mfr # 2788/2729
Zoro # G2073219
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.5
- Cage Material Steel
- Temp. Range (F) -20 to 250
- Lubrication Light Oil Preservative
- Bore (mm) 38.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A&S
- MFR # 2788/2729
- Zoro # G2073219
- Country of Origin Spain
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 1.5 |
Details
Item | Tapered Roller Bearing Set |
Cage Material | Steel |
Temp. Range (F) | -20 to 250 |
Lubrication | Light Oil Preservative |
Bore (mm) | 38.1 |
Agency Compliance | ABMA |
Type | Inch Series |
Description
Tapered Set,1.5inBore,3.5mmIR, 0.8mm OR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Union Mender, Composite, 1/4" Tube, 250 psi (85040-04)
- GATES Hi-Power II Belts, B310 (B310)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0075R020ON, Return Line, 25 micron, Outside-In (MF0577723)
- SMC Speed Control Valve, 6mm Tube, 1/8 In (AS2002F-06)
- A&S Tapered Roller, 1.5625in. Bore, 3in. OD (2789/2720)
- A&S Tapered Roller Set, 0.75inBore, 0.875in.W (21075/21212)
- A&S Tapered Roller, Cup, 4.3125inOD, 0.5938inW (L814710)
- A&S Tapered Roller Set, 4inBore, 6.625inOD (687/672)
- A&S Tapered Roller, Cup, 2.047in.OD, 0.5in. W (07204)
- NTN Tapered Roller Bearing Cone, JHM720249 (JHM720249)
- TIMKEN Tapered Roller Bearing 4-8 OD, Trb Single Cup Cntrl Stand 4-8 OD, #HM807010 (HM807010)
- A&S Tapered Roller Bearings