Shop All Tapered Roller Bearings
A&S
Tapered Set, 1.375inBore, 1.5mmIR, 1.3mm OR
Mfr # 14137 A/14276
Zoro # G2073815
$33.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.375
- Cage Material Steel
- Lubrication Light Oil Preservative
- Bore (mm) 34.924999999999997
- Agency Compliance ABMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A&S
- MFR # 14137 A/14276
- Zoro # G2073815
- Country of Origin Japan
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 1.375 |
Details
Item | Tapered Roller Bearing Set |
Cage Material | Steel |
Lubrication | Light Oil Preservative |
Bore (mm) | 34.924999999999997 |
Agency Compliance | ABMA |
Type | Inch Series |
Temp. Range (F) | -20 to 250 |
Description
Tapered Set,1.375inBore,1.5mmIR,1.3mm OR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Simplex P72 Seal Kit (DD8102900)
- WEATHERHEAD Spacer Ring, 1555805 (ET425SR-030D)
- MARATHON MOTORS Vector Motor, 3-Phase, 5HP, 230/460V (184THTS8056)
- CONTINENTAL CONTITECH 1/4" x 15 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG02530-15-11)
- A&S Tapered Roller, Cup, 4.3125inOD, 0.5938inW (L814710)
- A&S Tapered Roller Set, 0.75inBore, 0.875in.W (21075/21212)
- A&S Tapered Roller, Cup, 2.047in.OD, 0.5in. W (07204)
- A&S Tapered Roller, 1.5625in. Bore, 3in. OD (2789/2720)
- A&S Tapered Roller Set, 4inBore, 6.625inOD (687/672)
- TIMKEN TRB Metric Assembly <4 OD, 32007X-90KA1 (32007X-90KA1)
- BOWER Tapered Roller Bearing Cone - 7 In Id X 1.875 In W (67790)
- A&S Tapered Roller Bearings