Shop All Tapered Roller Bearings
A&S
Tapered Set, 1.25inBore, 3.5mmIR, 3.3mmOR
Mfr # 14125 A/14274
Zoro # G2073876
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.25
- Lubrication Light Oil Preservative
- Type Inch Series
- Agency Compliance ABMA
- Temp. Range (F) -20 to 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A&S
- MFR # 14125 A/14274
- Zoro # G2073876
- Country of Origin Japan
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 1.25 |
Details
Item | Tapered Roller Bearing Set |
Lubrication | Light Oil Preservative |
Type | Inch Series |
Agency Compliance | ABMA |
Temp. Range (F) | -20 to 250 |
Cage Material | Steel |
Bore (mm) | 31.75 |
Description
Tapered Set,1.25inBore,3.5mmIR,3.3mmOR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1" x 50 ft PVC Coupled Multipurpose Air Hose 250 psi RD (PLR10025-50-11)
- BUNTING BEARINGS Flanged Bearing, I.D. 1/2, L 1/2, PK3 (EF081008)
- BESTORQ Ariens / Gravely 936056 HYDRO TRACTOR (Deck 46") Riding Lawn Mower Replacement Belt, A104LG (A104LG)
- HESSAIRE Fan Motor for MC18M Mobile Cooler (6017051)
- A&S Tapered Roller Set, 4inBore, 6.625inOD (687/672)
- A&S Tapered Roller Set, 0.75inBore, 0.875in.W (21075/21212)
- A&S Tapered Roller, Cup, 2.047in.OD, 0.5in. W (07204)
- A&S Tapered Roller, 1.5625in. Bore, 3in. OD (2789/2720)
- A&S Tapered Roller, Cup, 4.3125inOD, 0.5938inW (L814710)
- TIMKEN TIM-352A, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 352A (352A)
- SKF Tapered Roller Brgs (LM104911-2)
- A&S Tapered Roller Bearings