Shop All Tapered Roller Bearings
A&S
Tapered Set, 1.25in.Bore, 3.5mmIR, 1.3mmOR
Mfr # 14125 A/14276
Zoro # G2073867
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.25
- Type Inch Series
- Bore (mm) 31.75
- Temp. Range (F) -20 to 250
- Lubrication Light Oil Preservative
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A&S
- MFR # 14125 A/14276
- Zoro # G2073867
- Country of Origin Japan
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 1.25 |
Details
Item | Tapered Roller Bearing Set |
Type | Inch Series |
Bore (mm) | 31.75 |
Temp. Range (F) | -20 to 250 |
Lubrication | Light Oil Preservative |
Agency Compliance | ABMA |
Cage Material | Steel |
Description
Tapered Set,1.25in.Bore,3.5mmIR,1.3mmOR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENQCIA INSPIRE SERIES 60H Heavy Series Roller Link ASME/ANSI Std RllrChn, 3/4" Pitch, PK5 (60HRL)
- GAST 2567-V1 Rotary Vane Pump Sep Drive (2567-V1)
- ZORO SELECT Hose Clamp, 3/4 to 1-3/4In, SAE 20, SS, PK10 (670040020)
- PRINCE Cylinder, hyd, 3 In Bore x 8 In Stroke (SAE-7108)
- A&S Tapered Roller Set, 4inBore, 6.625inOD (687/672)
- A&S Tapered Roller Set, 0.75inBore, 0.875in.W (21075/21212)
- A&S Tapered Roller, 1.5625in. Bore, 3in. OD (2789/2720)
- A&S Tapered Roller, Cup, 2.047in.OD, 0.5in. W (07204)
- A&S Tapered Roller, Cup, 4.3125inOD, 0.5938inW (L814710)
- KOYO Medium Taper 2-4'' 50.9-101.6 (HM89443-N)
- TIMKEN TIM-572 3110-00-100-4216, Tapered Roller Bearing 48 Od, Trb Single Cup 48 Od, 572 3110001004216 (572 3110-00-100-4216)
- A&S Roller Bearings